Beli mata obeng listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEX Insulated Slit Power Electrical ScrewdriverDeskripsi:- 1000V insulation specification- A thin shaft type suitable for narrow places.- The grip part is electrical so quick rotation is easy.- Safe design with double insulated tube.- Suitable for work such as electric and communication facility construction.
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- ANEX Slit Power ScrewdriverDeskripsi:'-Anti-slip slit shape and hexagonal shape(grip end)which force can be applied easily.-With a metal washer which can be hammered.
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- TEKIRO 2 Way Screwdriver TPRDeskripsi:Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mmatribut:
- Dimension 1 (mm): 123
- Dimension 2 (mm): 30
- Dimension 3 (mm): 28
- Dimension 4 (mm): 143
- Material: Chrome Vanadium
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 5 (mm): 6
- TRUSCO Insulated Screwdriveratribut:
- Blade Edge: with Magnet
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- TEKIRO Obeng 2 WayDeskripsi:TEKIRO OBENG 2 WAY 125 MMTekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Materil : Chrome VanadiumDimensi : 121mm 9mm 150mmTEKIRO obeng bolak balik. 2 fungsi dalam satu obeng memudahkan pengguna. Dengan material yang tahan lama dan tidak merusak baut.Content :1 Pc Handle1 Pc driver PH2x125 mm, 6x125 mmatribut:
- Dimension 1 (mm): 111
- Dimension 2 (mm): 12
- Dimension 3 (mm): 150
- Dimension 4 (mm): 31
- Dimension 5 (mm): 11
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 6 (mm): 130
- TRUSCO Pipe Reamer of Stainless Steel & BronzeDeskripsi:Use:Recommended for stainless steel, copper, iron, aluminum, brass and hard PVC pipes.atribut:
- Purpose of Use: For stainless steel, copper, iron, aluminum, brass, hard PVC.
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- TEKIRO Tang BuayaDeskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- Leka Humidity MeterDeskripsi:Cocok digunakan di kamar bayi, kamar tidur, meja belajar, dapur, kamar mandi, garasi, atau dimanapun yang diinginkan. Disarankan utk DIGUNAKAN BERBARENGAN dengan LEKA DH6221 Dehumidifier atau AP8200 Smart Air Purifier & HumidifierIndikator humidity meter:1. DRY - ruangan terlalu kering, indikator kelembapan dibawah 30%2. COMFORT - tingkat kelembaban ideal, indikator diantara 30-60%3. WET - ruangan terlalu lembab, indikator diatas 60%atribut:
- Dimensi (cm): 11x10x2.5
- Sumber Daya: 2 x Baterai AAA, 1.5V
- Pengukuran Kelembapan (%): 10-99%
- Coverage Area (m²): 10
- TEKIRO Phillips Screwdriver Cushion GripDeskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TEKIRO Slotted Insulation ScrewdriverDeskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mmatribut:
- Material: VDE
- Tip Type: Slotted
- TEKIRO Adjustable Wrench EU TypeDeskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- NITTO KOHKI NK BitDeskripsi:UseableFor grinding and polishing of metal etc.
- TEKIRO Phillips Insulation ScrewdriverDeskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mmatribut:
- Material: VDE
- Tip Type: Philips
- TEKIRO Insulation Screwdriver SetDeskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
Daftar Harga mata obeng listrik Terbaru January 2026
| ANEX Insulated Slit Power Electrical Screwdriver | Rp109.900 |
| Vessel Bit for Electric Screwdriver | Rp81.900 |
| Vessel Micro Screwdriver | Rp45.900 |
| ANEX Slit Power Screwdriver | Rp57.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Bit Philips | Rp12.900 |
| TEKIRO 2 Way Screwdriver TPR | Rp73.900 |
| TRUSCO Insulated Screwdriver | Rp97.900 |
| TEKIRO Obeng 2 Way | Rp42.900 |
| TRUSCO Pipe Reamer of Stainless Steel & Bronze | Rp1.399.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)























































































































































/jxP102039717-2.jpg)